Menu Search
Splitter Troughs and Boxes Trough, Distribution Splitter; 600VAC; 600A; 4W; 14 Gauge Steel; LxWxD: 72 x 10 x 6 in.

HAMMOND MANUFACTURING #CST6604

Trough, Distribution Splitter; 600VAC; 600A; 4W; 14 Gauge Steel; LxWxD: 72 x 10 x 6 in.

SKU #62398026369
Manufacturer Series: CST
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Distribution Splitter Trough
Enclosure Material: Mild Steel
Enclosure Material Thickness: 14 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Number of Wires: 4
Rating - Amps: 600
Length: 72 in.
Width: 10 in.
Depth: 6 in.
Knockouts: Sides

Additional Info: Hinged Door with Screw, IEC 60529, IP20