Menu Search
Search
HAMMOND MANUFACTURING #CST6104

Trough, Distribution Splitter; 600VAC; 125A; 4W; 14 Gauge Steel; LxWxD: 72 x 8 x 5 in.

SKU # 62398026358 Manufacturer Series: CST
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Splitter Trough
Enclosure Material: Mild Steel
Enclosure Material Thickness: 14 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Number of Wires: 4
Rating - Amps: 125
Length: 72 in.
Width: 8 in.
Depth: 5 in.
Knockouts: Sides

Additional Info: Hinged Door with Screw, IEC 60529, IP20