Menu Search
Splitter Troughs and Boxes Trough, Distribution Splitter; 600VAC; 125A; 3W; 14 Gauge Steel; LxWxD: 48 x 6 x 4 in.
HAMMOND MANUFACTURING #CST4103

Trough, Distribution Splitter; 600VAC; 125A; 3W; 14 Gauge Steel; LxWxD: 48 x 6 x 4 in.

SKU # 62398026336 Manufacturer Series: CST
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Distribution Splitter Trough
Enclosure Material: Mild Steel
Enclosure Material Thickness: 14 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Number of Wires: 3
Rating - Amps: 125
Length: 48 in.
Width: 6 in.
Depth: 4 in.
Knockouts: Sides

Additional Info: Hinged Door with Screw, IEC 60529, IP20