HAMMOND MANUFACTURING #CST2200

Distribution Splitter Trough, 600VAC, 225A, 14 Guage Mild Steel, 24 in. L x 8 in. W x 5 in. D, NEMA 1

SKU: 62398077935
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Distribution Splitter Trough
Enclosure Material: Mild Steel
Enclosure Material Thickness: 14 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Rating - Amps: 225
Length: 24 in.
Width: 8 in.
Depth: 5 in.
Knockouts: Sides
Manufacturer Series: CST
Description
Splitter Troughs and Boxes: Type - Distribution Splitter Trough; Enclosure Material - Mild Steel; Enclosure Material Thickness - 14 Gauge; Enclosure Finish - Gray; Enclosure Rating - NEMA 1; Rating - Volts - 600VAC; Rating - Amps - 225; Size - Length - 24.00 in.; Size - Width - 8.00 in.; Size - Depth - 5.00 in.; Knockouts - Sides; Additional Information - Hinged Door with Screw, IEC 60529, IP20; Manufacturer Series - CST
Additional Info: Hinged Door with Screw, IEC 60529, IP20