Menu Search
Splitter Troughs and Boxes Distribution Splitter Box, 600VAC, 70A, 4W, 16 Guage Mild Steel, 12 in. L x 10 in. W x 5 in. D
HAMMOND MANUFACTURING #CN4SB74

Distribution Splitter Box, 600VAC, 70A, 4W, 16 Guage Mild Steel, 12 in. L x 10 in. W x 5 in. D

SKU # 62398002240 Manufacturer Series: CN4SB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Distribution Splitter Box
Enclosure Material: Mild Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 4/3R
Rating - Volts: 600V AC
Number of Wires: 4
Rating - Amps: 70
Length: 12 in.
Width: 10 in.
Depth: 5 in.

Additional Info: No of Latches: 1, No of Hinges: 2, IEC 60529, IP66