HAMMOND MANUFACTURING #CN4SB103

Distribution Splitter Box, 600VAC, 125A, 3W, 16 Guage Mild Steel, 15 in. L x 10 in. W x 5 in. D

SKU: 62398002241
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Distribution Splitter Box
Enclosure Material: Mild Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 4/3R
Rating - Volts: 600V AC
Number of Wires: 3
Rating - Amps: 125
Length: 15 in.
Width: 10 in.
Depth: 5 in.
Manufacturer Series: CN4SB
Description
Splitter Troughs and Boxes: Type - Distribution Splitter Box; Enclosure Material - Mild Steel; Enclosure Material Thickness - 16 Gauge; Enclosure Finish - Gray; Enclosure Rating - NEMA 4/3R; Rating - Volts - 600VAC; Number of Wires - 3; Rating - Amps - 125; Size - Length - 15.00 in.; Size - Width - 10.00 in.; Size - Depth - 5.00 in.; Additional Information - No of Latches: 2, No of Hinges: 3, IEC 60529, IP66; Manufacturer Series - CN4SB
Additional Info: No of Latches: 2, No of Hinges: 3, IEC 60529, IP66