Menu Search
Splitter Troughs and Boxes Box, Distribution Splitter; 600VAC; 600A; 4 Wire; 14 Gauge Mild Steel; LxWxD: 30 x 24 x 7 in.

HAMMOND MANUFACTURING #CSB604

Box, Distribution Splitter; 600VAC; 600A; 4 Wire; 14 Gauge Mild Steel; LxWxD: 30 x 24 x 7 in.

SKU #62398026381
Manufacturer Series: CSB
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Distribution Splitter Box
Enclosure Material: Mild Steel
Enclosure Material Thickness: 14 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Number of Wires: 4
Rating - Amps: 600
Length: 30 in.
Width: 24 in.
Depth: 7 in.
Knockouts: Sides

Additional Info: Hinged Door with Screw, IEC 60529, IP20