Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
HAMMOND MANUFACTURING #CSB403

Box, Distribution Splitter; 600VAC; 400A; 3 Wire; 14 Gauge Mild Steel; LxWxD: 24 x 17 x 6 in.

SKU # 62398026374 Manufacturer Series: CSB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Splitter Box
Enclosure Material: Mild Steel
Enclosure Material Thickness: 14 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Number of Wires: 3
Rating - Amps: 400
Length: 24 in.
Width: 17 in.
Depth: 6 in.
Knockouts: Sides

Additional Info: Hinged Door with Screw, IEC 60529, IP20