Menu Search
Splitter Blocks Lug Assembly, (6) 600-4 AWG Wire 400 A Main Lug

HOFFMAN #TBL400

Lug Assembly, (6) 600-4 AWG Wire 400 A Main Lug

SKU #78351015632
Manufacturer Series: TBL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Block Type: Lug Assembly
Main Lug Amps: 400
Main Lug Wire: (6) 600-4
Housing/Connector Material: Aluminum