Menu Search
HOFFMAN #ASBB85

Block, Splitter, Copper/Aluminum Conductor

SKU # 78351049830 Manufacturer Series: ASBB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Splitter
Main Lug Amps: 85
Main Lug Wire: (1) 14-1
Branch Lug Amps: 40A
Branch Lug Wire: (3) 14-6
Conductor: CU/AL
Housing/​Connector Material: Aluminum
Voltage: 600V

Splitter Blocks: Block Type - Splitter; Main Lug Amps - 85; Main Lug Wire - (1) 14-1; Branch Lug Amps - 40A; Branch Lug Wire - (3) 14-6; Conductor - CU/AL; Housing/Connector Material - Aluminum; Voltage - 600V; Additional Information - Finish: Light Gray; Manufacturer Series - ASBB

Additional Info: Finish: Light Gray