HOFFMAN #ASBB400R

Block, Splitter, Copper/Aluminum Conductor

SKU: 78351013933
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Block Type: Splitter
Main Lug Amps: 400
Main Lug Wire: (2) 600-4
Branch Lug Amps: 225A
Branch Lug Wire: (2) 600-4
Conductor: CU/AL
Housing/Connector Material: Aluminum
Voltage: 600V
Manufacturer Series: ASBB
Description
Splitter Blocks: Block Type - Splitter; Main Lug Amps - 400; Main Lug Wire - (2) 600-4; Branch Lug Amps - 225A; Branch Lug Wire - (2) 600-4; Conductor - CU/AL; Housing/Connector Material - Aluminum; Voltage - 600V; Additional Information - Finish: Light Gray; Manufacturer Series - ASBB
Additional Info: Finish: Light Gray