Menu Search
HOFFMAN #ASBB125

Block, Splitter, Copper/Aluminum Conductor

SKU # 78351049840 Manufacturer Series: ASBB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Splitter
Main Lug Amps: 125
Main Lug Wire: (1) 2/0-14
Branch Lug Amps: 85A
Branch Lug Wire: (3) 2/0-14
Conductor: CU/AL
Housing/​Connector Material: Aluminum
Voltage: 600V

Splitter Blocks: Block Type - Splitter; Main Lug Amps - 125; Main Lug Wire - (1) 2/0-14; Branch Lug Amps - 85A; Branch Lug Wire - (3) 2/0-14; Conductor - CU/AL; Housing/Connector Material - Aluminum; Voltage - 600V; Additional Information - Finish: Light Gray; Manufacturer Series - ASBB

Additional Info: Finish: Light Gray