Menu Search
HAMMOND MANUFACTURING #CSBL125T

Splitter Block, 125A Main Lug, (1) 1/0-14, CU/AL, 600V, (6) 70A Branch Lug

SKU # 62398026387 Manufacturer Series: CSBL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Splitter
Main Lug Amps: 125
Main Lug Wire: (1) 1/0-14
Branch Lug Amps: (6) 70A
Branch Lug Wire: (6) 2-14
Conductor: CU/AL
Voltage: 600V

Splitter Blocks: Block Type - Splitter; Main Lug Amps - 125; Main Lug Wire - (1) 1/0-14; Branch Lug Amps - (6) 70A; Branch Lug Wire - (6) 2-14; Conductor - CU/AL; Voltage - 600V; Manufacturer Series - CSBL