You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #SK4020

Thomas and Betts Split Kit, 2.00 in. Trade, 2.375 in. OD x 2.00 ft L, Schedule 40, PVC

SKU # 03448119008
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Split Duct Kit
Trade Size: 2 in.
Schedule/​Series: Schedule 40
Material: PVC
Length: 2 ft.
Outside Diameter: 2.375 in.

Split Duct Kits: Type - Split Duct Kit; Size - Trade - 2.00 in; Schedule/Series - Schedule 40; Material - PVC; Size - Length - 2.00 ft; Size - OD - 2.375 in; Additional Information - Includes: (1) 2-ft Tongue & Groove Split Duct, (2) 7.00-in Length Split Couplings

Additional Info: Includes: (1) 2-ft Tongue & Groove Split Duct, (2) 7.00-in Length Split Couplings