Menu Search
Split Bolt Connectors Two Bolt, Swivel w/Spacer Mechanical Cable Tap, Copper, 500 mcm

THOMAS & BETTS #2B500PW

Two Bolt, Swivel w/Spacer Mechanical Cable Tap, Copper, 500 mcm

SKU #78378640026
Manufacturer Series: 2BPW
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Mechanical Cable Tap
Installation: Two Bolt, Swivel with Spacer
Material: Copper
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 500 mcm
Run AWG Min: 350 mcm
Tap AWG Max: 500 mcm
Tap AWG Min: 4 sol