Menu Search

THOMAS & BETTS #2B1000X

Two Bolt, Swivel Mechanical Cable Tap, Copper, 1000 mcm

SKU #78378640014
Manufacturer Series: 2BX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Mechanical Cable Tap
Installation: Two Bolt, Swivel
Material: Copper
Conductor Type: Copper
Run AWG Max: 1000 mcm
Run AWG Min: 750 mcm
Tap AWG Max: 1000 mcm
Tap AWG Min: 2 sol