Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Split-Bolt w/Spacer Mechanical Cable Tap, Copper Alloy, 700 mcm

SKU: 78378620051
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Copper Alloy
Material Finish: Electro Tin-Plated
Conductor Type: CU/AL, ACSR
Tap AWG Max: 700 mcm
Tap AWG Min: 4/0 str
Multi-Use Cable Taps, Single: Type - Mechanical Cable Tap; Installation - Split-Bolt w/Spacer; Material - Copper Alloy; Material Finish - Electro Tin-Plated; Conductor Type - CU/AL, ACSR; Tap AWG Max - 700 mcm; Tap AWG Min - 4/0 str