Menu Search
Split Bolt Connectors Split-Bolt w/Spacer Mechanical Cable Tap, Copper, 350 mcm

THOMAS & BETTS #350HPS

Split-Bolt w/Spacer Mechanical Cable Tap, Copper, 350 mcm

SKU #78378685508
Manufacturer Series: HPS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Copper
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 350 mcm
Run AWG Min: 1/0 str
Run ACSR Max: 266.8 ACSR
Run ACSR Min: 1/0 ACSR
Tap AWG Max: 350 mcm
Tap AWG Min: 1/0 str
Tap ACSR Max: 266.8 ACSR
Tap ACSR Min: 1/0 ACSR