Menu Search
Split Bolt Connectors Split-Bolt w/Spacer Mechanical Cable Tap, Copper, 1 str
THOMAS & BETTS #1HPS

Split-Bolt w/Spacer Mechanical Cable Tap, Copper, 1 str

SKU # 78378620045 Manufacturer Series: HPS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Copper
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 1 str
Run AWG Min: 8 sol
Run ACSR Max: 2 ACSR
Run ACSR Min: 8 ACSR
Tap AWG Max: 1 str
Tap AWG Min: 8 sol
Tap ACSR Max: 2 ACSR
Tap ACSR Min: 8 ACSR