Parallel Groove, One Bolt Mechanical Cable Tap, Aluminum, 2/0 str

SKU: 78378616317
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Mechanical Cable Tap
Installation: Parallel Groove, One Bolt
Material: Aluminum
Conductor Type: CU/AL
Run AWG Max: 400 mcm
Run AWG Min: 3/0 str
Run ACSR Max: 397.5 ACSR
Run ACSR Min: 3/0 ACSR
Tap AWG Max: 2/0 str
Tap AWG Min: 6 sol
Run Dia. Max-Min: 0.743-0.464"
Tap Dia. Max-Min: 0.414-0.162"
Manufacturer Series: PAE
Multi-Use Cable Taps, Single: Type - Mechanical Cable Tap; Installation - Parallel Groove, One Bolt; Material - Aluminum; Conductor Type - CU/AL; Run AWG Max - 400 mcm; Run AWG Min - 3/0 str; Run ACSR Max - 397.5 ACSR; Run ACSR Min - 3/0 ACSR; Tap AWG Max - 2/0 str; Tap AWG Min - 6 sol; Run Dia. Max-Min - 0.743-0.464"; Tap Dia. Max-Min - 0.414-0.162"; Additional Information - ACSR/AL run to AL/CU tap. With oxide inhibitor; Manufacturer Series - PAE
Additional Info: ACSR/AL run to AL/CU tap. With oxide inhibitor