Menu Search
Split Bolt Connectors Parallel Groove, One Bolt Mechanical Cable Tap, Aluminum, 2/0 str
THOMAS & BETTS #PAA69

Parallel Groove, One Bolt Mechanical Cable Tap, Aluminum, 2/0 str

SKU # 78378633010 Manufacturer Series: PAA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Mechanical Cable Tap
Installation: Parallel Groove, One Bolt
Material: Aluminum
Conductor Type: CU/AL
Run AWG Max: 2/0 str
Run AWG Min: 8 sol
Run ACSR Max: 1/0 ACSR
Run ACSR Min: 8 ACSR
Tap AWG Max: 2/0 str
Tap AWG Min: 8 sol
Tap ACSR Max: 1/0 ACSR
Tap ACSR Min: 8 ACSR
Run Dia. Max-Min: 0.414-0.128"
Tap Dia. Max-Min: 0.414-0.128"

Additional Info: With oxide inhibitor