Menu Search
THOMAS & BETTS #XT34

Parallel, End to End, Four Bolt Mechanical Tap, Copper, 1000 KCMIL

SKU # 78378640036 Manufacturer Series: XT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Tap
Installation: Parallel, End to End, Four Bolt
Material: Copper
Conductor Type: Copper
Run AWG Max: 1000 mcm
Run AWG Min: 500 MCM
Tap AWG Max: 1000 KCMIL
Tap AWG Min: 500 kcmil
Run Dia. Max-Min: 1.152-0.811 in.
Tap Dia. Max-Min: 1.152-0.811 in.

Multi-Use Cable Taps, Single: Type - Mechanical Tap; Installation - Parallel, End to End, Four Bolt; Material - Copper; Conductor Type - CU; Run AWG Max - 1000 mcm; Run AWG Min - 500 MCM; Tap AWG Max - 1000 KCMIL; Tap AWG Min - 500 kcmil; Run Dia. Max-Min - 1.152-0.811 in.; Tap Dia. Max-Min - 1.152-0.811 in.; Additional Information - 7/16 in. Bolt; Manufacturer Series - XT

Additional Info: 7/16 in. Bolt