Insulation Piercing Mechanical Insulated Cable Tap, 10 str

SKU: 78999492000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Mechanical Insulated Cable Tap
Installation: Insulation Piercing
Material Finish: Thermoplastic Insulation
Conductor Type: CU/AL
Run AWG Max: 2/0 str
Run AWG Min: 4 sol
Tap AWG Max: 10 str
Tap AWG Min: 14 sol
Manufacturer Series: TTD
Multi-Use Cable Taps, Single: Type - Mechanical Insulated Cable Tap; Installation - Insulation Piercing; Material Finish - Thermoplastic Insulation; Conductor Type - CU/AL; Run AWG Max - 2/0 str; Run AWG Min - 4 sol; Tap AWG Max - 10 str; Tap AWG Min - 14 sol; Additional Information - With sealant; Manufacturer Series - TTD
Additional Info: With sealant