Menu Search
Search
SICAME #TTD2710FBTUNI

Insulation Piercing Mechanical Hot Line Tap, 4/0 str

SKU # 78999498997 Manufacturer Series: TTD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Hot Line Tap
Installation: Insulation Piercing
Material Finish: Thermoplastic Body Insulation
Conductor Type: CU/AL
Run AWG Max: 4/0 str
Run AWG Min: 2 sol
Tap AWG Max: 4/0 str
Tap AWG Min: 4 sol

Multi-Use Cable Taps, Single: Type - Mechanical Hot Line Tap; Installation - Insulation Piercing; Material Finish - Thermoplastic Body Insulation; Conductor Type - CU/AL; Run AWG Max - 4/0 str; Run AWG Min - 2 sol; Tap AWG Max - 4/0 str; Tap AWG Min - 4 sol; Additional Information - Connector with end cap position (splicing) turbo spacer and universal blue insert for use on bare wire; Manufacturer Series - TTD

Additional Info: Connector with end cap position (splicing) turbo spacer and universal blue insert for use on bare wire