Menu Search
RICHARDS MFG #APC12

Side Opening Vise w/Spacer, One Bolt Mechanical Cable Tap, Aluminum, 2/0 str

SKU # 78921492113 Manufacturer Series: APC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Cable Tap
Installation: Side Opening Vise with Spacer, One Bolt
Material: Aluminum
Conductor Type: CU/AL
Run AWG Max: 4/0 str
Run AWG Min: 1 str
Run ACSR Max: 4/0 ACSR
Run ACSR Min: 2 ACSR
Tap AWG Max: 2/0 str
Tap AWG Min: 6 sol
Tap ACSR Max: 2/0 ACSR
Tap ACSR Min: 6 ACSR

Additional Info: ACSR/AL run to ACSR/AL/CU tap