Menu Search
Split Bolt Connectors Two Bolt w/Spacer Mechanical Cable Tap, Bronze, 500 mcm

PENN-UNION CORP #VTA-4

Penn-Tap Two Bolt w/Spacer Mechanical Cable Tap, Bronze, 500 mcm

SKU #78503775292
Manufacturer Series: VTA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Mechanical Cable Tap
Installation: Two Bolt w/Spacer
Material: Bronze
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 500 mcm
Run AWG Min: 250 mcm
Tap AWG Max: 500 mcm
Tap AWG Min: 10 str