Menu Search
Split Bolt Connectors Split-Bolt w/Spacer Mechanical Cable Tap, Copper Alloy, 350 mcm

PENN-UNION CORP #SW-11

Split-Bolt w/Spacer Mechanical Cable Tap, Copper Alloy, 350 mcm

SKU #78503765587
Manufacturer Series: SW
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Copper Alloy
Material Finish: Electro Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 350 mcm
Run AWG Min: 3/0 str
Run ACSR Max: 2/0 ACSR
Run ACSR Min: 336.4 ACSR
Tap AWG Max: 350 mcm
Tap AWG Min: 1 sol
Tap ACSR Max: 2/0 ACSR
Tap ACSR Min: 336.4 ACSR