Menu Search
Split Bolt Connectors Split-Bolt w/Spacer Mechanical Cable Tap, Copper, 2 str

PENN-UNION CORP #SW-6

Split-Bolt w/Spacer Mechanical Cable Tap, Copper, 2 str

SKU #78503765572
Manufacturer Series: SW
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Copper
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 2 str
Run AWG Min: 8 sol
Run ACSR Max: 2 ACSR
Run ACSR Min: 6 ACSR
Tap AWG Max: 2 str
Tap AWG Min: 8 sol
Tap ACSR Max: 2 ACSR
Tap ACSR Min: 6 ACSR