Menu Search
Split Bolt Connectors Split-Bolt Mechanical Cable Tap, Copper Alloy, 2 sol
PENN-UNION CORP #S-3

Split-Bolt Mechanical Cable Tap, Copper Alloy, 2 sol

SKU # 78503759312 Manufacturer Series: S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Mechanical Cable Tap
Installation: Split-Bolt
Material: Copper Alloy
Conductor Type: Copper
Run AWG Max: 2 sol
Run AWG Min: 6 sol
Tap AWG Max: 2 sol
Tap AWG Min: 12 sol