Menu Search
Search
PENN-UNION CORP #S-350

Split-Bolt Mechanical Cable Tap, Copper, 350 mcm

SKU # 78503759333 Manufacturer Series: S
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Cable Tap
Installation: Split-Bolt
Material: Copper
Conductor Type: Copper
Run AWG Max: 350 mcm
Run AWG Min: 4/0 str
Tap AWG Max: 350 mcm
Tap AWG Min: 4/0 str