Menu Search
Split Bolt Connectors Split-Bolt Mechanical Cable Tap, Copper, 2 str

PENN-UNION CORP #S-2

Split-Bolt Mechanical Cable Tap, Copper, 2 str

SKU #78503759306
Manufacturer Series: S
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Mechanical Cable Tap
Installation: Split-Bolt
Material: Copper
Conductor Type: Copper
Run AWG Max: 2 str
Run AWG Min: 6 sol
Tap AWG Max: 2 str
Tap AWG Min: 6 sol