Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
PENN-UNION CORP #FF-2

Side Opening Vise, One Bolt Mechanical Cable Tap, Bronze, 2 str

SKU # 78503734150 Manufacturer Series: FF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Cable Tap
Installation: Side Opening Vise, One Bolt
Material: Bronze
Conductor Type: Copper
Run AWG Max: 2 str
Run AWG Min: 4 sol
Tap AWG Max: 2 str
Tap AWG Min: 4 sol