Menu Search

PENN-UNION CORP #FF-2/0

Side Opening Vise, One Bolt Mechanical Cable Tap, Bronze, 2/0 str

SKU: 78503734154
Manufacturer Series: FF
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Mechanical Cable Tap
Installation: Side Opening Vise, One Bolt
Material: Bronze
Conductor Type: Copper
Run AWG Max: 2/0 str
Run AWG Min: 2 sol
Tap AWG Max: 2/0 str
Tap AWG Min: 2 sol
Description
Multi-Use Cable Taps, Single: Type - Mechanical Cable Tap; Installation - Side Opening Vise, One Bolt; Material - Bronze; Conductor Type - CU; Run AWG Max - 2/0 str; Run AWG Min - 2 sol; Tap AWG Max - 2/0 str; Tap AWG Min - 2 sol; Manufacturer Series - FF