Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Parallel Groove, Two Bolt Mechanical Cable Tap, Bronze, 800 mcm

SKU: 78503775225
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Mechanical Cable Tap
Installation: Parallel Groove, Two Bolt
Material: Bronze
Conductor Type: Copper
Run AWG Max: 800 mcm
Run AWG Min: 400 mcm
Tap AWG Max: 800 mcm
Tap AWG Min: 3/0 Str
Run Dia. Max-Min: 0.728 - 1.031 in
Tap Dia. Max-Min: 0.470 - 1.031 in
Manufacturer Series: VT
Multi-Use Cable Taps, Single: Type - Mechanical Cable Tap; Installation - Parallel Groove, Two Bolt; Material - Bronze; Conductor Type - CU; Run AWG Max - 800 mcm; Run AWG Min - 400 mcm; Tap AWG Max - 800 mcm; Tap AWG Min - 3/0 Str; Run Dia. Max-Min - 0.728 - 1.031 in; Tap Dia. Max-Min - 0.470 - 1.031 in; Manufacturer Series - VT