Menu Search
PANDUIT #SBCT1/0-L

Split Bolt, 6 SOL - 1/0 AWG STR Run, 6 SOL - 1/0 AWG STR Tap, CU/AL Conductor, Copper, Tin-Plated

SKU # 07498370771 Manufacturer Series: SBCT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Copper
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 1/0 str
Run AWG Min: 6 sol
Run ACSR Max: 1 ACSR
Run ACSR Min: 6 ACSR
Tap AWG Max: 1/0 str
Tap AWG Min: 6 sol
Tap ACSR Max: 1 ACSR
Tap ACSR Min: 6 ACSR

Additional Info: Package: 50