Menu Search
PANDUIT #SBCT350-1

Split Bolt, 3/0 AWG STR - 350 MCM Run, 3/0 AWG STR - 350 MCM Tap, CU/AL Conductor, Copper, Tin-Plated

SKU # 07498370775 Manufacturer Series: SBCT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Copper
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 350 mcm
Run AWG Min: 3/0 str
Run ACSR Max: 350 ACSR
Run ACSR Min: 2/0 ACSR
Tap AWG Max: 350 mcm
Tap AWG Min: 3/0 str
Tap ACSR Max: 350 ACSR
Tap ACSR Min: 2/0 ACSR

Additional Info: Package: 1