Menu Search
Split Bolt Connectors Split Bolt, 2 - 2/0 AWG STR Run, 8 - 2/0 AWG STR Tap, CU/AL Conductor, Aluminum, Tin-Plated

PANDUIT #SBA2/0-Q

Split Bolt, 2 - 2/0 AWG STR Run, 8 - 2/0 AWG STR Tap, CU/AL Conductor, Aluminum, Tin-Plated

SKU #07498390307
Manufacturer Series: SBA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Aluminum
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 2/0 str
Run AWG Min: 2 str
Tap AWG Max: 2/0 str
Tap AWG Min: 8 str

Additional Info: Package: 25