Menu Search

PANDUIT #SBA1/0-Q

Split Bolt, 2 - 1/0 AWG STR Run, 8 SOL - 1/0 AWG STR Tap, CU/AL Conductor, Aluminum, Tin-Plated

SKU: 07498354519
Manufacturer Series: SBA
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Aluminum
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 1/0 str
Run AWG Min: 2 str
Tap AWG Max: 1/0 str
Tap AWG Min: 8 sol
Description
Multi-Use Cable Taps, Single: Type - Mechanical Cable Tap; Installation - Split-Bolt w/Spacer; Material - Aluminum; Material Finish - Tin-Plated; Conductor Type - CU/AL; Run AWG Max - 1/0 str; Run AWG Min - 2 str; Tap AWG Max - 1/0 str; Tap AWG Min - 8 sol; Additional Information - Package: 25; Manufacturer Series - SBA
Additional Info: Package: 25