Menu Search
PANDUIT #SBC750-1

Pan-Lug™ Connector, Split Bolt; Copper; 8 SOL to 750 MCM

SKU # 07498390413 Manufacturer Series: SBC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Tap AWG Max: 750 mcm
Installation: Split-Bolt
Run AWG Max: 750 mcm
Run AWG Min: 8 sol
Tap AWG Min: 8 sol
Type: Mechanical Cable Tap
Material: Copper
Conductor Type: Copper