Menu Search
Search
PANDUIT #SBC8-C

Pan-Lug™ Connector, Split Bolt; Copper; 12 SOL to 8 STR

SKU # 07498390402 Manufacturer Series: SBC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Tap AWG Max: 8 str
Installation: Split-Bolt
Run AWG Max: 8 str
Run AWG Min: 12 sol
Tap AWG Min: 12 sol
Type: Mechanical Cable Tap
Material: Copper
Conductor Type: Copper