Menu Search
PANDUIT #SBC2-C

Pan-Lug™ Connector, Split Bolt; Copper; 6 SOL to 2 STR

SKU # 07498362723 Manufacturer Series: SBC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Tap AWG Max: 2 str
Installation: Split-Bolt
Run AWG Max: 2 str
Run AWG Min: 6 sol
Tap AWG Min: 6 sol
Type: Mechanical Cable Tap
Material: Copper
Conductor Type: Copper