PANDUIT #SBC1/0-L

Connector, Split Bolt; Copper; 4 SOL to 1/0 STR

SKU: 07498362725
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mechanical Cable Tap
Installation: Split-Bolt
Material: Copper
Conductor Type: Copper
Run AWG Max: 1/0 str
Run AWG Min: 4 sol
Tap AWG Max: 1/0 str
Tap AWG Min: 4 sol
Manufacturer Series: Pan-Lug™