PANDUIT #SBC8L-C

Connector, Split Bolt; Copper; 12 SOL to (2) 8 STR

SKU: 07498362718
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mechanical Cable Tap
Installation: Split-Bolt
Material: Copper
Conductor Type: Copper
Run AWG Max: 8 str
Run AWG Min: 12 sol
Tap AWG Max: (2) 8 str
Tap AWG Min: 12 sol
Manufacturer Series: Pan-Lug™