Connector, Split Bolt; Copper; 1/0 STR to 250 MCM

SKU: 07498390410
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Mechanical Cable Tap
Installation: Split-Bolt
Material: Copper
Conductor Type: Copper
Run AWG Max: 250 mcm
Run AWG Min: 1/0 str
Tap AWG Max: 250 mcm
Tap AWG Min: 1/0 str
Manufacturer Series: Pan-Lug™
Multi-Use Cable Taps, Single: Type - Mechanical Cable Tap; Installation - Split-Bolt; Material - Copper; Conductor Type - CU; Run AWG Max - 250 mcm; Run AWG Min - 1/0 str; Tap AWG Max - 250 mcm; Tap AWG Min - 1/0 str; Additional Information - Package: 25;