Menu Search
Split Bolt Connectors Split-Bolt w/Spacer Mechanical Cable Tap, Aluminum, 4/0 str
ILSCO #AK-4/0

Split-Bolt w/Spacer Mechanical Cable Tap, Aluminum, 4/0 str

SKU # 78366900835 Manufacturer Series: AK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Aluminum
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 4/0 str
Run AWG Min: 2 str
Tap AWG Max: 4/0 str
Tap AWG Min: 6 str