Menu Search
Split Bolt Connectors Split-Bolt Mechanical Cable Tap, Copper, 350 mcm
ILSCO #IK-350

Split-Bolt Mechanical Cable Tap, Copper, 350 mcm

SKU # 78366947020 Manufacturer Series: IK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Mechanical Cable Tap
Installation: Split-Bolt
Material: Copper
Conductor Type: Copper
Run AWG Max: 350 mcm
Run AWG Min: 1/0 str
Tap AWG Max: 350 mcm
Tap AWG Min: 8 sol