ILSCO #IK-2

Split-Bolt Mechanical Cable Tap, Copper, 2 str

SKU: 78366947010
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Mechanical Cable Tap
Installation: Split-Bolt
Material: Copper
Conductor Type: Copper
Run AWG Max: 2 str
Run AWG Min: 6 sol
Tap AWG Max: 2 str
Tap AWG Min: 14 str
Manufacturer Series: IK
Description
Multi-Use Cable Taps, Single: Type - Mechanical Cable Tap; Installation - Split-Bolt; Material - Copper; Conductor Type - CU; Run AWG Max - 2 str; Run AWG Min - 6 sol; Tap AWG Max - 2 str; Tap AWG Min - 14 str; Manufacturer Series - IK