Menu Search

HUBBELL #GC5006

Vise-Compression Connector, 10 sol - 6 sol Run, 10 sol - 6 sol, CU Conductor, Bronze

SKU: 09635930746
Manufacturer Series: GC-5000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Mechanical Cable Tap
Installation: Side Opening Vise, One Bolt
Material: Bronze
Conductor Type: Copper
Run AWG Max: 6 sol
Run AWG Min: 10 sol
Tap AWG Max: 6 sol
Tap AWG Min: 10 sol
Description
Multi-Use Cable Taps, Single: Type - Mechanical Cable Tap; Installation - Side Opening Vise, One Bolt; Material - Bronze; Conductor Type - CU; Run AWG Max - 6 sol; Run AWG Min - 10 sol; Tap AWG Max - 6 sol; Tap AWG Min - 10 sol; Manufacturer Series - GC-5000