Menu Search
Split Bolt Connectors Vise-Compression Connector, 1 sol - 4/0 str Run, 1 sol - 4/0 str, CU Conductor, Bronze

HUBBELL #GC5040

Vise-Compression Connector, 1 sol - 4/0 str Run, 1 sol - 4/0 str, CU Conductor, Bronze

SKU #09635930759
Manufacturer Series: GC-5000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Mechanical Cable Tap
Installation: Side Opening Vise, One Bolt
Material: Bronze
Conductor Type: Copper
Run AWG Max: 4/0 str
Run AWG Min: 1 sol
Tap AWG Max: 4/0 str
Tap AWG Min: 1 sol