You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HUBBELL #LC11445

Parallel Groove Connector, CU, Bronze Alloy, Parallel Groove, Two U-Bolt, 350 mcm Max Run

SKU # 09635931945 Manufacturer Series: LC11
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Tap
Installation: Parallel Groove, Two U-Bolt
Material: Bronze Alloy
Conductor Type: Copper
Run AWG Max: 350 mcm
Run AWG Min: 1/0 sol
Tap AWG Max: 350 mcm
Tap AWG Min: 1/0 sol
Run Dia. Max-Min: 0.681-0.325 in.
Tap Dia. Max-Min: 0.681-0.325 in.

Additional Info: 1/2 in. Bolt